Motion
US48-XX-XX-SS
Pin & Block U-Joint - 2.9950 in OD, 9.2500 in Length, Stainless Steel Material
Mi Item #11877175
MFR #US48-XX-XX-SS
Price$4,592.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 2.9950 in OD, 9.2500 in Length, Stainless Steel Material
Mi Item #11877175
MFR #US48-XX-XX-SS

Mfr description
US48-XX-XX-SS U-JOINT SINGLE FRICTION BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,592.72/each

Specifications

Dimensions

  • Bore Depth
    3.0000 in
  • Maximum Bore Size
    1.6875 in
  • Outside Diameter
    2.9950 in
  • Overall Length
    9.2500 in
  • Weight
    16.3580 lbs

Details

  • Boot Kit Number
    UBOOT48/76-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    US
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant
  • Static Breaking Torque
    40000.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)