Motion
US6-3-3-F
Pin & Block U-Joint - 0.1875 in Bore Size A, 0.1875 in Bore Size B, 0.3700 in OD, 1.7500 in Length, Alloy Steel Material
Mi Item #11877177
MFR #US6-3-3-F
Price$340.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.1875 in Bore Size A, 0.1875 in Bore Size B, 0.3700 in OD, 1.7500 in Length, Alloy Steel Material
Mi Item #11877177
MFR #US6-3-3-F

Mfr description
US6-3-3-F U-JOINT SINGLE FRICTION BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.57/each

Specifications

Dimensions

  • Bore Depth
    17 mm
  • Bore Size A
    0.1875 in
  • Bore Size B
    0.1875 in
  • Outside Diameter
    0.3700 in
  • Overall Length
    1.7500 in
  • Weight
    0.0350 lbs

Details

  • Boot Kit Number
    UBOOT6/10-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Series
    US6
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    100.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)