Motion
US6-5MM-5MM-SS
Pin & Block U-Joint - 5 mm Bore Size A, 5 mm Bore Size B, 0.3700 in OD, 1.7520 in Length, Stainless Steel Material
MI ITEM #11877184
MFR #US6-5MM-5MM-SS
List Price$610.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 5 mm Bore Size A, 5 mm Bore Size B, 0.3700 in OD, 1.7520 in Length, Stainless Steel Material
MI ITEM #11877184
MFR #US6-5MM-5MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$610.55/each for your price

Overview

Mfr description
US6-5MM-5MM-SS U-JOINT SINGLE FRICTION B

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    75.00 in-lbs
  • Material
    Stainless Steel
  • Bore Size A
    5 mm
  • Bore Depth
    17 mm
  • Bore Size B
    5 mm
  • Overall Length
    1.7520 in
  • Component Type
    Complete U-Joint Assembly
  • Series
    US
  • Standards Met
    RoHS3 | REACH
  • Boot Kit Number
    UBOOT6/10-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.3700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought