Motion
US8-6MM-5MM-F
Pin & Block U-Joint - 6 mm Bore Size A, 5 mm Bore Size B, 0.4960 in OD, 2.0000 in Length, Alloy Steel Material
MI ITEM #11877198
MFR #US8-6MM-5MM-F
List Price$643.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 6 mm Bore Size A, 5 mm Bore Size B, 0.4960 in OD, 2.0000 in Length, Alloy Steel Material
MI ITEM #11877198
MFR #US8-6MM-5MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$643.42/each for your price

Overview

Mfr description
US8-6MM-5MM-F U-JOINT SINGLE FRICTION BE

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    350.00 in-lbs
  • Material
    Alloy Steel
  • Bore Size A
    6 mm
  • Bore Depth
    0.7400 in
  • Bore Size B
    5 mm
  • Overall Length
    2.0000 in
  • Series
    US8
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT8/13-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.4960 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought