Motion
US8-6MM-6MM-SS
Pin & Block U-Joint - 6 mm Bore Size A, 6 mm Bore Size B, 0.4960 in OD, 2.0000 in Length, Stainless Steel Material
Mi Item #11877201
MFR #US8-6MM-6MM-SS
Price$544.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 6 mm Bore Size A, 6 mm Bore Size B, 0.4960 in OD, 2.0000 in Length, Stainless Steel Material
Mi Item #11877201
MFR #US8-6MM-6MM-SS

Mfr description
US8-6MM-6MM-SS U-JOINT SINGLE FRICTION B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.34/each

Specifications

Dimensions

  • Bore Depth
    0.7400 in
  • Bore Size A
    6 mm
  • Bore Size B
    6 mm
  • Outside Diameter
    0.4960 in
  • Overall Length
    2.0000 in

Details

  • Boot Kit Number
    UBOOT8/13-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    US
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    240.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)