Motion
USC12-6-6-SS
Pin & Block U-Joint - 0.3750 in Bore Size A, 0.3750 in Bore Size B, 0.7450 in OD, 2.6880 in Length, Stainless Steel Material
Mi Item #11877207
MFR #USC12-6-6-SS
Price$578.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.3750 in Bore Size A, 0.3750 in Bore Size B, 0.7450 in OD, 2.6880 in Length, Stainless Steel Material
Mi Item #11877207
MFR #USC12-6-6-SS

Mfr description
USC12-6-6-SS U-JOINT SINGLE NEEDLE BEARI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$578.88/each

Specifications

Dimensions

  • Bore Depth
    0.9500 in
  • Bore Size A
    0.3750 in
  • Bore Size B
    0.3750 in
  • Maximum Bore Size
    0.3750 in
  • Outside Diameter
    0.7450 in
  • Overall Length
    2.6880 in
  • Weight
    0.2140 lbs

Details

  • Boot Kit Number
    UBOOT12/19-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Max Rpm
    6000 rpm
  • Series
    USC
  • Standards Met
    RoHS3 | REACH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)