Motion
USC16-8-8-F
Pin & Block U-Joint - 0.5000 in Bore Size A, 0.5000 in Bore Size B, 0.9950 in OD, 3.3750 in Length, Alloy Steel Material
MI ITEM #11877208
MFR #USC16-8-8-F
List Price$777.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.5000 in Bore Size A, 0.5000 in Bore Size B, 0.9950 in OD, 3.3750 in Length, Alloy Steel Material
MI ITEM #11877208
MFR #USC16-8-8-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$777.44/each for your price

Overview

Mfr description
USC16-8-8-F U-JOINT SINGLE NEEDLE BEARIN

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Material
    Alloy Steel
  • Bore Size A
    0.5000 in
  • Bore Depth
    1.1900 in
  • Bore Size B
    0.5000 in
  • Overall Length
    3.3750 in
  • Max Rpm
    6000 rpm
  • Series
    USC
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant
  • Boot Kit Number
    UBOOT16/25-NI-KIT
  • Weight
    0.4870 lbs
  • Manufacturer Product Page
  • Outside Diameter
    0.9950 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought