Motion
USC20-10-10-SS
Pin & Block U-Joint - 0.6250 in Bore Size A, 0.6250 in Bore Size B, 1.2450 in OD, 3.7500 in Length, Stainless Steel Material
MI ITEM #11877211
MFR #USC20-10-10-SS
Price$937.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.6250 in Bore Size A, 0.6250 in Bore Size B, 1.2450 in OD, 3.7500 in Length, Stainless Steel Material
MI ITEM #11877211
MFR #USC20-10-10-SS

Mfr description
USC20-10-10-SS U-JOINT SINGLE NEEDLE BEA
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$937.67/each

Specifications

Dimensions

  • Bore Depth
    1.2500 in
  • Bore Size A
    0.6250 in
  • Bore Size B
    0.6250 in
  • Maximum Bore Size
    0.6250 in
  • Outside Diameter
    1.2450 in
  • Overall Length
    3.7500 in
  • Weight
    0.8290 lbs

Details

  • Boot Kit Number
    UBOOT20/32-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Max Rpm
    6000 rpm
  • Series
    USC20
  • Standards Met
    Conflict Minerals | RoHS3 | REACH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)