Motion
USC32-16-16-F
Pin & Block U-Joint - 1.0000 in Bore Size A, 1.0000 in Bore Size B, 1.9950 in OD, 5.5000 in Length, Alloy Steel Material
Mi Item #11877214
MFR #USC32-16-16-F
Price$1,149.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 1.0000 in Bore Size A, 1.0000 in Bore Size B, 1.9950 in OD, 5.5000 in Length, Alloy Steel Material
Mi Item #11877214
MFR #USC32-16-16-F

Mfr description
USC32-16-16-F U-JOINT SINGLE NEEDLE BEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,149.77/each

Specifications

Dimensions

  • Bore Depth
    1.7000 in
  • Bore Size A
    1.0000 in
  • Bore Size B
    1.0000 in
  • Outside Diameter
    1.9950 in
  • Overall Length
    5.5000 in
  • Weight
    2.9700 lbs

Details

  • Boot Kit Number
    UBOOT32/51-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Max Rpm
    6000 rpm
  • Series
    USC32
  • Standards Met
    ISO 9001:2015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)