Motion
USKC16-8-8-SS
Pin & Block U-Joint - 0.5000 in Bore Size A, 0.5000 in Bore Size B, 0.9950 in OD, 3.3750 in Length, Stainless Steel Material
Mi Item #11877219
MFR #USKC16-8-8-SS
Price$1,115.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.5000 in Bore Size A, 0.5000 in Bore Size B, 0.9950 in OD, 3.3750 in Length, Stainless Steel Material
Mi Item #11877219
MFR #USKC16-8-8-SS

Mfr description
USKC16-8-8-SS U-JOINT SINGLE NEEDLE BRNG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,115.95/each

Specifications

Dimensions

  • Bore Depth
    1.1900 in
  • Bore Size A
    0.5000 in
  • Bore Size B
    0.5000 in
  • Outside Diameter
    0.9950 in
  • Overall Length
    3.3750 in
  • Screw Thread Size
    #10-32
  • Weight
    0.4810 lbs

Details

  • Boot Kit Number
    UBOOT16/25-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Max Rpm
    6000 rpm
  • Series
    USKC16
  • Standards Met
    ISO 9001:2015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)