Motion
USKC32-16-16-SS
Pin & Block U-Joint - 1.0000 in Bore Size A, 1.0000 in Bore Size B, 1.9950 in OD, 5.5000 in Length, Stainless Steel Material
MI ITEM #11877225
MFR #USKC32-16-16-SS
List Price$1,881.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 1.0000 in Bore Size A, 1.0000 in Bore Size B, 1.9950 in OD, 5.5000 in Length, Stainless Steel Material
MI ITEM #11877225
MFR #USKC32-16-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,881.24/each for your price

Overview

Mfr description
USKC32-16-16-SS U-JOINT SINGLE NEEDLE BR

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Material
    Stainless Steel
  • Bore Size A
    1.0000 in
  • Bore Depth
    1.7000 in
  • Bore Size B
    1.0000 in
  • Overall Length
    5.5000 in
  • Max Rpm
    6000 rpm
  • Series
    USKC32
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT32/51-NI-KIT
  • Weight
    3.0500 lbs
  • Manufacturer Product Page
  • Outside Diameter
    1.9950 in
  • Screw Thread Size
    3/8-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought