Motion
USS12-7MM-7MM-SS

RULAND MANUFACTURING CO
USS12-7MM-7MM-SS

Pin & Block U-Joint - 7 mm Bore Size A, 7 mm Bore Size B, 0.7440 in OD, 2.6890 in Length, Stainless Steel Material
Mi Item #11877247
MFR #USS12-7MM-7MM-SS
Price$664.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
USS12-7MM-7MM-SS

Pin & Block U-Joint - 7 mm Bore Size A, 7 mm Bore Size B, 0.7440 in OD, 2.6890 in Length, Stainless Steel Material
Mi Item #11877247
MFR #USS12-7MM-7MM-SS

Mfr description
USS12-7MM-7MM-SS U-JOINT SINGLE FRICTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$664.03/each

Specifications

Dimensions

  • Bore Depth
    0.9500 in
  • Bore Size A
    7 mm
  • Bore Size B
    7 mm
  • Outside Diameter
    0.7440 in
  • Overall Length
    2.6890 in
  • Screw Thread Size
    #10-32

Details

  • Boot Kit Number
    UBOOT12/19-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Max Rpm
    6000 rpm
  • Series
    USS
  • Standards Met
    RoHS3 | REACH
  • Static Breaking Torque
    875.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)