Motion
USS6-5MM-4MM-F
Pin & Block U-Joint - 5 mm Bore Size A, 4 mm Bore Size B, 0.3700 in OD, 1.7520 in Length, Alloy Steel Material
MI ITEM #11877252
MFR #USS6-5MM-4MM-F
List Price$668.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 5 mm Bore Size A, 4 mm Bore Size B, 0.3700 in OD, 1.7520 in Length, Alloy Steel Material
MI ITEM #11877252
MFR #USS6-5MM-4MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$668.78/each for your price

Overview

Mfr description
USS6-5MM-4MM-F U-JOINT SINGLE FRICTION B

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    100.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    17 mm
  • Overall Length
    1.7520 in
  • Max Rpm
    6000 rpm
  • Series
    USS6
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT6/10-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.3700 in
  • Screw Thread Size
    #2-56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text