Motion
USS6-5MM-5MM-F
Pin & Block U-Joint - 5 mm Bore Size A, 5 mm Bore Size B, 0.3700 in OD, 1.7520 in Length, Alloy Steel Material
Mi Item #11877254
MFR #USS6-5MM-5MM-F
Price$495.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 5 mm Bore Size A, 5 mm Bore Size B, 0.3700 in OD, 1.7520 in Length, Alloy Steel Material
Mi Item #11877254
MFR #USS6-5MM-5MM-F

Mfr description
USS6-5MM-5MM-F U-JOINT SINGLE FRICTION B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$495.41/each

Specifications

Dimensions

  • Bore Depth
    17 mm
  • Bore Size A
    5 mm
  • Bore Size B
    5 mm
  • Outside Diameter
    0.3700 in
  • Overall Length
    1.7520 in
  • Screw Thread Size
    #2-56

Details

  • Boot Kit Number
    UBOOT6/10-NI-KIT
  • Boot Type
    Unbooted
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Max Rpm
    6000 rpm
  • Series
    USS
  • Standards Met
    RoHS3 | REACH
  • Static Breaking Torque
    100.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)