Motion
USS8-5MM-5MM-SS
Pin & Block U-Joint - 5 mm Bore Size A, 5 mm Bore Size B, 0.4960 in OD, 2.0000 in Length, Stainless Steel Material
Mi Item #11877263
MFR #USS8-5MM-5MM-SS
Price$604.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 5 mm Bore Size A, 5 mm Bore Size B, 0.4960 in OD, 2.0000 in Length, Stainless Steel Material
Mi Item #11877263
MFR #USS8-5MM-5MM-SS

Mfr description
USS8-5MM-5MM-SS U-JOINT SINGLE FRICTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$604.91/each

Specifications

Dimensions

  • Bore Depth
    0.7402 in
  • Bore Size A
    5 mm
  • Bore Size B
    5 mm
  • Outside Diameter
    0.4960 in
  • Overall Length
    2.0000 in
  • Screw Thread Size
    #4-40

Details

  • Boot Kit Number
    UBOOT8/13-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Max Rpm
    6000 rpm
  • Series
    USS
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    240.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)