Motion
USSK12-6-6-F
Pin & Block U-Joint - 0.3750 in Bore Size A, 0.3750 in Bore Size B, 0.7450 in OD, 2.6880 in Length, Alloy Steel Material
Mi Item #11877274
MFR #USSK12-6-6-F
Price$425.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.3750 in Bore Size A, 0.3750 in Bore Size B, 0.7450 in OD, 2.6880 in Length, Alloy Steel Material
Mi Item #11877274
MFR #USSK12-6-6-F

Mfr description
USSK12-6-6-F U-JOINT SINGLE FRICTION BRN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.63/each

Specifications

Dimensions

  • Bore Depth
    0.9500 in
  • Bore Size A
    0.3750 in
  • Bore Size B
    0.3750 in
  • Outside Diameter
    0.7450 in
  • Overall Length
    2.6880 in
  • Screw Thread Size
    #10-32
  • Weight
    0.2240 lbs

Details

  • Boot Kit Number
    UBOOT12/19-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Series
    USSK
  • Standards Met
    RoHS3 | REACH
  • Static Breaking Torque
    1250.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)