Motion
USSK12-9MM-7MM-F

RULAND MANUFACTURING CO
USSK12-9MM-7MM-F

Pin & Block U-Joint - 9 mm Bore Size A, 7 mm Bore Size B, 0.7440 in OD, 2.6890 in Length, Alloy Steel Material
MI ITEM #11877285
MFR #USSK12-9MM-7MM-F
List Price$766.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
USSK12-9MM-7MM-F

Pin & Block U-Joint - 9 mm Bore Size A, 7 mm Bore Size B, 0.7440 in OD, 2.6890 in Length, Alloy Steel Material
MI ITEM #11877285
MFR #USSK12-9MM-7MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$766.59/each for your price

Overview

Mfr description
USSK12-9MM-7MM-F U-JOINT SINGLE FRICTION

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    1250.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    0.9500 in
  • Overall Length
    2.6890 in
  • Series
    USSK12
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT12/19-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.7440 in
  • Screw Thread Size
    #10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text