Motion
USSK14-10MM-8MM-SS

RULAND MANUFACTURING CO
USSK14-10MM-8MM-SS

Pin & Block U-Joint - 10 mm Bore Size A, 8 mm Bore Size B, 0.8700 in OD, 3.0000 in Length, Stainless Steel Material
Mi Item #11877294
MFR #USSK14-10MM-8MM-SS
Price$1,015.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
USSK14-10MM-8MM-SS

Pin & Block U-Joint - 10 mm Bore Size A, 8 mm Bore Size B, 0.8700 in OD, 3.0000 in Length, Stainless Steel Material
Mi Item #11877294
MFR #USSK14-10MM-8MM-SS

Mfr description
USSK14-10MM-8MM-SS U-JOINT SINGLE FRICTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,015.60/each

Specifications

Dimensions

  • Bore Depth
    1.0315 in
  • Bore Size A
    10 mm
  • Bore Size B
    8 mm
  • Outside Diameter
    0.8700 in
  • Overall Length
    3.0000 in
  • Screw Thread Size
    #10-32

Details

  • Boot Kit Number
    UBOOT14/22-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    USSK14
  • Standards Met
    RoHS3 | REACH
  • Static Breaking Torque
    1260.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)