Motion
USSK14-11MM-11MM-SS

RULAND MANUFACTURING CO
USSK14-11MM-11MM-SS

Pin & Block U-Joint - 11 mm Bore Size A, 11 mm Bore Size B, 0.8700 in OD, 3.0000 in Length, Stainless Steel Material
MI ITEM #11877300
MFR #USSK14-11MM-11MM-SS
List Price$752.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
USSK14-11MM-11MM-SS

Pin & Block U-Joint - 11 mm Bore Size A, 11 mm Bore Size B, 0.8700 in OD, 3.0000 in Length, Stainless Steel Material
MI ITEM #11877300
MFR #USSK14-11MM-11MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$752.35/each for your price

Overview

Mfr description
USSK14-11MM-11MM-SS U-JOINT SINGLE FRICT

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    1260.00 in-lbs
  • Material
    Stainless Steel
  • Bore Size A
    11 mm
  • Bore Depth
    1.0315 in
  • Bore Size B
    11 mm
  • Overall Length
    3.0000 in
  • Series
    USSK
  • Standards Met
    RoHS3 | REACH
  • Boot Kit Number
    UBOOT14/22-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.8700 in
  • Screw Thread Size
    #10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought