Motion
USSK14-7-7-F
Pin & Block U-Joint - 0.4375 in Bore Size A, 0.4375 in Bore Size B, 0.8700 in OD, 3.0000 in Length, Alloy Steel Material
MI ITEM #11877306
MFR #USSK14-7-7-F
List Price$593.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.4375 in Bore Size A, 0.4375 in Bore Size B, 0.8700 in OD, 3.0000 in Length, Alloy Steel Material
MI ITEM #11877306
MFR #USSK14-7-7-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$593.06/each for your price

Overview

Mfr description
USSK14-7-7-F U-JOINT SINGLE FRICTION BRN

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    1750.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    1.0300 in
  • Overall Length
    3.0000 in
  • Series
    USSK14
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT14/22-NI-KIT
  • Weight
    0.3400 lbs
  • Manufacturer Product Page
  • Outside Diameter
    0.8700 in
  • Screw Thread Size
    #10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text