Motion
USSK14-7-7-SS
Pin & Block U-Joint - 0.4375 in Bore Size A, 0.4375 in Bore Size B, 0.8700 in OD, 3.0000 in Length, Stainless Steel Material
MI ITEM #11877307
MFR #USSK14-7-7-SS
List Price$599.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.4375 in Bore Size A, 0.4375 in Bore Size B, 0.8700 in OD, 3.0000 in Length, Stainless Steel Material
MI ITEM #11877307
MFR #USSK14-7-7-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$599.00/each for your price

Overview

Mfr description
USSK14-7-7-SS U-JOINT SINGLE FRICTION BR

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    1260.00 in-lbs
  • Material
    Stainless Steel
  • Bore Depth
    1.0300 in
  • Overall Length
    3.0000 in
  • Series
    USSK14
  • Standards Met
    RoHS3 | REACH
  • Boot Kit Number
    UBOOT14/22-NI-KIT
  • Weight
    0.3520 lbs
  • Manufacturer Product Page
  • Outside Diameter
    0.8700 in
  • Screw Thread Size
    #10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text