Motion
USSK16-11MM-11MM-F

RULAND MANUFACTURING CO
USSK16-11MM-11MM-F

Pin & Block U-Joint - 11 mm Bore Size A, 11 mm Bore Size B, 0.9960 in OD, 3.3820 in Length, Alloy Steel Material
MI ITEM #11877318
MFR #USSK16-11MM-11MM-F
List Price$607.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
USSK16-11MM-11MM-F

Pin & Block U-Joint - 11 mm Bore Size A, 11 mm Bore Size B, 0.9960 in OD, 3.3820 in Length, Alloy Steel Material
MI ITEM #11877318
MFR #USSK16-11MM-11MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$607.58/each for your price

Overview

Mfr description
USSK16-11MM-11MM-F U-JOINT SINGLE FRICTI

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    2250.00 in-lbs
  • Material
    Alloy Steel
  • Bore Size A
    11 mm
  • Bore Depth
    1.1900 in
  • Bore Size B
    11 mm
  • Overall Length
    3.3820 in
  • Series
    USSK16
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT16/25-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.9960 in
  • Screw Thread Size
    1/4-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought