Motion
USSK16-12MM-11MM-F

RULAND MANUFACTURING CO
USSK16-12MM-11MM-F

Pin & Block U-Joint - 12 mm Bore Size A, 11 mm Bore Size B, 0.9960 in OD, 3.3820 in Length, Alloy Steel Material
Mi Item #11877322
MFR #USSK16-12MM-11MM-F
Price$820.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
USSK16-12MM-11MM-F

Pin & Block U-Joint - 12 mm Bore Size A, 11 mm Bore Size B, 0.9960 in OD, 3.3820 in Length, Alloy Steel Material
Mi Item #11877322
MFR #USSK16-12MM-11MM-F

Mfr description
USSK16-12MM-11MM-F U-JOINT SINGLE FRICTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$820.25/each

Specifications

Dimensions

  • Bore Depth
    1.1900 in
  • Bore Size A
    12 mm
  • Bore Size B
    11 mm
  • Outside Diameter
    0.9960 in
  • Overall Length
    3.3820 in
  • Screw Thread Size
    1/4-20

Details

  • Boot Kit Number
    UBOOT16/25-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Series
    USSK16
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    2250.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)