Motion
USSK20-10-7-SS
Pin & Block U-Joint - 0.6250 in Bore Size A, 0.4375 in Bore Size B, 1.2450 in OD, 3.7500 in Length, Stainless Steel Material
Mi Item #11877349
MFR #USSK20-10-7-SS
Price$1,502.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.6250 in Bore Size A, 0.4375 in Bore Size B, 1.2450 in OD, 3.7500 in Length, Stainless Steel Material
Mi Item #11877349
MFR #USSK20-10-7-SS

Mfr description
USSK20-10-7-SS U-JOINT SINGLE FRICTION B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,502.12/each

Specifications

Dimensions

  • Bore Depth
    1.2500 in
  • Bore Size A
    0.6250 in
  • Bore Size B
    0.4375 in
  • Outside Diameter
    1.2450 in
  • Overall Length
    3.7500 in
  • Screw Thread Size
    5/16-18
  • Weight
    0.8900 lbs

Details

  • Boot Kit Number
    UBOOT20/32-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    USSK20
  • Standards Met
    RoHS3 | REACH
  • Static Breaking Torque
    3400.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)