Motion
USSK20-12MM-12MM-F

RULAND MANUFACTURING CO
USSK20-12MM-12MM-F

Pin & Block U-Joint - 12 mm Bore Size A, 12 mm Bore Size B, 1.2440 in OD, 3.7520 in Length, Alloy Steel Material
MI ITEM #11877352
MFR #USSK20-12MM-12MM-F
List Price$694.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
USSK20-12MM-12MM-F

Pin & Block U-Joint - 12 mm Bore Size A, 12 mm Bore Size B, 1.2440 in OD, 3.7520 in Length, Alloy Steel Material
MI ITEM #11877352
MFR #USSK20-12MM-12MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$694.63/each for your price

Overview

Mfr description
USSK20-12MM-12MM-F U-JOINT SINGLE FRICTI

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    5200.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    1.2500 in
  • Overall Length
    3.7520 in
  • Series
    USSK20
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT20/32-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    1.2440 in
  • Screw Thread Size
    5/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text