Motion
USSK20-8-7-F
Pin & Block U-Joint - 0.5000 in Bore Size A, 0.4375 in Bore Size B, 1.2450 in OD, 3.7500 in Length, Alloy Steel Material
MI ITEM #11877360
MFR #USSK20-8-7-F
List Price$937.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.5000 in Bore Size A, 0.4375 in Bore Size B, 1.2450 in OD, 3.7500 in Length, Alloy Steel Material
MI ITEM #11877360
MFR #USSK20-8-7-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$937.91/each for your price

Overview

Mfr description
USSK20-8-7-F U-JOINT SINGLE FRICTION BRN

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    5200.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    1.2500 in
  • Overall Length
    3.7500 in
  • Component Type
    Complete U-Joint Assembly
  • Maximum Bore Size
    0.5000 in
  • Series
    USSK
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant
  • Boot Kit Number
    UBOOT20/32-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    1.2450 in
  • Screw Thread Size
    5/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text