Motion
USSK24-12-12-F
Pin & Block U-Joint - 0.7500 in Bore Size A, 0.7500 in Bore Size B, 1.4950 in OD, 4.2500 in Length, Alloy Steel Material
Mi Item #11877370
MFR #USSK24-12-12-F
Price$669.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.7500 in Bore Size A, 0.7500 in Bore Size B, 1.4950 in OD, 4.2500 in Length, Alloy Steel Material
Mi Item #11877370
MFR #USSK24-12-12-F

Mfr description
USSK24-12-12-F U-JOINT SINGLE FRICTION B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$669.57/each

Specifications

Dimensions

  • Bore Depth
    1.4000 in
  • Bore Size A
    0.7500 in
  • Bore Size B
    0.7500 in
  • Outside Diameter
    1.4950 in
  • Overall Length
    4.2500 in
  • Screw Thread Size
    5/16-18
  • Weight
    1.4500 lbs

Details

  • Boot Kit Number
    UBOOT24/38-NI-KIT
  • Boot Type
    Unbooted
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Series
    USSK
  • Set Screw Location
    Over Keyway
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    10000.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)