Motion
USSK24-14-14-SS
Pin & Block U-Joint - 0.8750 in Bore Size A, 0.8750 in Bore Size B, 1.4950 in OD, 4.2500 in Length, Stainless Steel Material
MI ITEM #11877381
MFR #USSK24-14-14-SS
List Price$1,211.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.8750 in Bore Size A, 0.8750 in Bore Size B, 1.4950 in OD, 4.2500 in Length, Stainless Steel Material
MI ITEM #11877381
MFR #USSK24-14-14-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,211.55/each for your price

Overview

Mfr description
USSK24-14-14-SS U-JOINT SINGLE FRICTION

Specifications

  • Boot Kit Number
    UBOOT24/38-NI-KIT
  • Bore Depth
    1.4000 in
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Outside Diameter
    1.4950 in
  • Overall Length
    4.2500 in
  • Screw Thread Size
    5/16-18
  • Series
    USSK24
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    7250.00 in-lbs
  • Weight
    1.5030 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text