Motion
USSK24-15MM-12MM-SS

RULAND MANUFACTURING CO
USSK24-15MM-12MM-SS

Pin & Block U-Joint - 15 mm Bore Size A, 12 mm Bore Size B, 38 mm OD, 108 mm Length, Stainless Steel Material
Mi Item #11877389
MFR #USSK24-15MM-12MM-SS
Price$1,635.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
USSK24-15MM-12MM-SS

Pin & Block U-Joint - 15 mm Bore Size A, 12 mm Bore Size B, 38 mm OD, 108 mm Length, Stainless Steel Material
Mi Item #11877389
MFR #USSK24-15MM-12MM-SS

Mfr description
USSK24-15MM-12MM-SS U-JOINT SINGLE FRICT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,635.47/each

Specifications

Dimensions

  • Bore Depth
    1.4000 in
  • Bore Size A
    15 mm
  • Bore Size B
    12 mm
  • Outside Diameter
    38 mm
  • Overall Length
    108 mm

Details

  • Boot Kit Number
    UBOOT24/38-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    USSK
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant
  • Static Breaking Torque
    7250.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)