Motion
USSK24-16MM-12MM-F

RULAND MANUFACTURING CO
USSK24-16MM-12MM-F

Pin & Block U-Joint - 16 mm Bore Size A, 12 mm Bore Size B, 38 mm OD, 108 mm Length, Alloy Steel Material
Mi Item #11877394
MFR #USSK24-16MM-12MM-F
Price$1,162.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
USSK24-16MM-12MM-F

Pin & Block U-Joint - 16 mm Bore Size A, 12 mm Bore Size B, 38 mm OD, 108 mm Length, Alloy Steel Material
Mi Item #11877394
MFR #USSK24-16MM-12MM-F

Mfr description
USSK24-16MM-12MM-F U-JOINT SINGLE FRICTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,162.37/each

Specifications

Dimensions

  • Bore Depth
    1.4000 in
  • Bore Size A
    16 mm
  • Bore Size B
    12 mm
  • Outside Diameter
    38 mm
  • Overall Length
    108 mm
  • Screw Thread Size
    5/16-18

Details

  • Boot Kit Number
    UBOOT24/38-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Series
    USSK
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    10000.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)