Motion
USSK24-16MM-14MM-F

RULAND MANUFACTURING CO
USSK24-16MM-14MM-F

Pin & Block U-Joint - 16 mm Bore Size A, 14 mm Bore Size B, 38 mm OD, 108 mm Length, Alloy Steel Material
MI ITEM #11877396
MFR #USSK24-16MM-14MM-F
List Price$1,162.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
USSK24-16MM-14MM-F

Pin & Block U-Joint - 16 mm Bore Size A, 14 mm Bore Size B, 38 mm OD, 108 mm Length, Alloy Steel Material
MI ITEM #11877396
MFR #USSK24-16MM-14MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,162.37/each for your price

Overview

Mfr description
USSK24-16MM-14MM-F U-JOINT SINGLE FRICTI

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    10000.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    1.4000 in
  • Overall Length
    108 mm
  • Series
    USSK
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant
  • Boot Kit Number
    UBOOT24/38-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    38 mm
  • Screw Thread Size
    5/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text