Motion
USSK28-10-10-F
Pin & Block U-Joint - 0.6250 in Bore Size A, 0.6250 in Bore Size B, 1.7450 in OD, 5.0000 in Length, Alloy Steel Material
MI ITEM #11877440
MFR #USSK28-10-10-F
List Price$956.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.6250 in Bore Size A, 0.6250 in Bore Size B, 1.7450 in OD, 5.0000 in Length, Alloy Steel Material
MI ITEM #11877440
MFR #USSK28-10-10-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$956.99/each for your price

Overview

Mfr description
USSK28-10-10-F U-JOINT SINGLE FRICTION B

Specifications

  • Joint Arrangement
    Single
  • Boot Type
    Unbooted
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    14500.00 in-lbs
  • Material
    Alloy Steel
  • Bore Size A
    0.6250 in
  • Bore Depth
    1.6100 in
  • Bore Size B
    0.6250 in
  • Overall Length
    5.0000 in
  • Component Type
    Complete U-Joint Assembly
  • Series
    USSK28
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT28/44-NI-KIT
  • Weight
    2.2970 lbs
  • Manufacturer Product Page
  • Outside Diameter
    1.7450 in
  • Screw Thread Size
    5/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought