Motion
USSK28-12-8-SS
Pin & Block U-Joint - 0.7500 in Bore Size A, 0.5000 in Bore Size B, 1.7450 in OD, 5.0000 in Length, Stainless Steel Material
Mi Item #11877449
MFR #USSK28-12-8-SS
Price$2,023.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.7500 in Bore Size A, 0.5000 in Bore Size B, 1.7450 in OD, 5.0000 in Length, Stainless Steel Material
Mi Item #11877449
MFR #USSK28-12-8-SS

Mfr description
USSK28-12-8-SS U-JOINT SINGLE FRICTION B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,023.71/each

Specifications

Dimensions

  • Bore Depth
    1.6100 in
  • Bore Size A
    0.7500 in
  • Bore Size B
    0.5000 in
  • Outside Diameter
    1.7450 in
  • Overall Length
    5.0000 in

Details

  • Boot Kit Number
    UBOOT28/44-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    USSK28
  • Standards Met
    Conflict Minerals | RoHS3 | REACH
  • Static Breaking Torque
    10500.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)