Motion
USSK28-16-16-SS
Pin & Block U-Joint - 1.0000 in Bore Size A, 1.0000 in Bore Size B, 1.7450 in OD, 5.0000 in Length, Stainless Steel Material
MI ITEM #11877465
MFR #USSK28-16-16-SS
Your Price$1,086.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 1.0000 in Bore Size A, 1.0000 in Bore Size B, 1.7450 in OD, 5.0000 in Length, Stainless Steel Material
MI ITEM #11877465
MFR #USSK28-16-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,086.25/each(List $1,499.03)

Overview

Mfr description
USSK28-16-16-SS U-JOINT SINGLE FRICTION

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    10500.00 in-lbs
  • Material
    Stainless Steel
  • Bore Size A
    1.0000 in
  • Bore Depth
    1.6100 in
  • Bore Size B
    1.0000 in
  • Overall Length
    5.0000 in
  • Series
    USSK28
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT28/44-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    1.7450 in
  • Screw Thread Size
    5/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought