Motion
USSK32-12-12-SS
Pin & Block U-Joint - 0.7500 in Bore Size A, 0.7500 in Bore Size B, 1.9950 in OD, 5.5000 in Length, Stainless Steel Material
Mi Item #11877480
MFR #USSK32-12-12-SS
Price$2,035.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.7500 in Bore Size A, 0.7500 in Bore Size B, 1.9950 in OD, 5.5000 in Length, Stainless Steel Material
Mi Item #11877480
MFR #USSK32-12-12-SS

Mfr description
USSK32-12-12-SS U-JOINT SINGLE FRICTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,035.37/each

Specifications

Dimensions

  • Bore Depth
    1.7000 in
  • Bore Size A
    0.7500 in
  • Bore Size B
    0.7500 in
  • Outside Diameter
    1.9950 in
  • Overall Length
    5.5000 in
  • Screw Thread Size
    3/8-16
  • Weight
    3.3750 lbs

Details

  • Boot Kit Number
    UBOOT32/51-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    USSK32
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    15600.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)