Motion
USSK32-14-12-SS
Pin & Block U-Joint - 0.8750 in Bore Size A, 0.7500 in Bore Size B, 1.9950 in OD, 5.5000 in Length, Stainless Steel Material
MI ITEM #11877486
MFR #USSK32-14-12-SS
Price$2,747.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.8750 in Bore Size A, 0.7500 in Bore Size B, 1.9950 in OD, 5.5000 in Length, Stainless Steel Material
MI ITEM #11877486
MFR #USSK32-14-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,747.76/each

Specifications

Dimensions

  • Bore Depth
    1.7000 in
  • Bore Size A
    0.8750 in
  • Bore Size B
    0.7500 in
  • Outside Diameter
    1.9950 in
  • Overall Length
    5.5000 in
  • Screw Thread Size
    3/8-16

Details

  • Boot Kit Number
    UBOOT32/51-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    USSK32
  • Standards Met
    Conflict Minerals | RoHS3 | REACH
  • Static Breaking Torque
    15600.00 in-lbs

Overview

Mfr description
USSK32-14-12-SS U-JOINT SINGLE FRICTION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought