Motion
USSK32-14-14-F
U-Joint Single Friction Brng Set Screw W/Keys 7/8 X 7/8 Bores 1.995 In. (50.7Mm) Od Steel
MI ITEM #11877487
MFR #USSK32-14-14-F
List Price$1,209.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U-Joint Single Friction Brng Set Screw W/Keys 7/8 X 7/8 Bores 1.995 In. (50.7Mm) Od Steel
MI ITEM #11877487
MFR #USSK32-14-14-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,209.36/each for your price

Overview

Mfr description
USSK32-14-14-F U-JOINT SINGLE FRICTION B

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    21500.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    1.7000 in
  • Overall Length
    5.5000 in
  • Series
    USSK32
  • Boot Kit Number
    UBOOT32/51-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    1.9950 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text