Motion
USSK32-22MM-20MM-F

RULAND MANUFACTURING CO
USSK32-22MM-20MM-F

Pin & Block U-Joint - 22 mm Bore Size A, 20 mm Bore Size B, 1.9960 in OD, 5.5000 in Length, Steel Material
MI ITEM #11877529
MFR #USSK32-22MM-20MM-F
List Price$1,632.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
USSK32-22MM-20MM-F

Pin & Block U-Joint - 22 mm Bore Size A, 20 mm Bore Size B, 1.9960 in OD, 5.5000 in Length, Steel Material
MI ITEM #11877529
MFR #USSK32-22MM-20MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,632.72/each for your price

Overview

Mfr description
USSK32-22MM-20MM-F U-JOINT SINGLE FRICTI

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    21500.00 in-lbs
  • Material
    Steel
  • Bore Depth
    1.7000 in
  • Overall Length
    5.5000 in
  • Series
    USSK
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT32/51-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    1.9960 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought