Motion
USSK40-18-18-SS
Pin & Block U-Joint - 1.1250 in Bore Size A, 1.1250 in Bore Size B, 2.5000 in OD, 7.0000 in Length, Stainless Steel Material
Mi Item #11877577
MFR #USSK40-18-18-SS
Price$4,576.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 1.1250 in Bore Size A, 1.1250 in Bore Size B, 2.5000 in OD, 7.0000 in Length, Stainless Steel Material
Mi Item #11877577
MFR #USSK40-18-18-SS

Mfr description
USSK40-18-18-SS U-JOINT SINGLE FRICTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,576.18/each

Specifications

Dimensions

  • Bore Depth
    2.0900 in
  • Bore Size A
    1.1250 in
  • Bore Size B
    1.1250 in
  • Outside Diameter
    2.5000 in
  • Overall Length
    7.0000 in
  • Screw Thread Size
    3/8-16
  • Weight
    6.6080 lbs

Details

  • Boot Kit Number
    UBOOT40/64-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    USSK40
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    23250.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)