Motion
USSK40-30MM-30MM-F

RULAND MANUFACTURING CO
USSK40-30MM-30MM-F

Pin & Block U-Joint - 30 mm Bore Size A, 30 mm Bore Size B, 2.5000 in OD, 7.0000 in Length, Alloy Steel Material
Mi Item #11877638
MFR #USSK40-30MM-30MM-F
Price$3,554.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
USSK40-30MM-30MM-F

Pin & Block U-Joint - 30 mm Bore Size A, 30 mm Bore Size B, 2.5000 in OD, 7.0000 in Length, Alloy Steel Material
Mi Item #11877638
MFR #USSK40-30MM-30MM-F

Mfr description
USSK40-30MM-30MM-F U-JOINT SINGLE FRICTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,554.55/each

Specifications

Dimensions

  • Bore Depth
    2.0906 in
  • Bore Size A
    30 mm
  • Bore Size B
    30 mm
  • Outside Diameter
    2.5000 in
  • Overall Length
    7.0000 in
  • Screw Thread Size
    3/8-16

Details

  • Boot Kit Number
    UBOOT40/64-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Series
    USSK
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    32000.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)