Motion
USSK40-32MM-30MM-SS

RULAND MANUFACTURING CO
USSK40-32MM-30MM-SS

Pin & Block U-Joint - 32 mm Bore Size A, 30 mm Bore Size B, 2.5000 in OD, 7.0000 in Length, Stainless Steel Material
MI ITEM #11877645
MFR #USSK40-32MM-30MM-SS
List Price$6,177.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
USSK40-32MM-30MM-SS

Pin & Block U-Joint - 32 mm Bore Size A, 30 mm Bore Size B, 2.5000 in OD, 7.0000 in Length, Stainless Steel Material
MI ITEM #11877645
MFR #USSK40-32MM-30MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,177.90/each for your price

Overview

Mfr description
USSK40-32MM-30MM-SS U-JOINT SINGLE FRICT

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Material
    Stainless Steel
  • Bore Depth
    2.0906 in
  • Overall Length
    7.0000 in
  • Series
    USSK40
  • Standards Met
    RoHS3 | REACH
  • Boot Kit Number
    UBOOT40/64-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    2.5000 in
  • Screw Thread Size
    3/8-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought