Motion
USSK40-32MM-32MM-SS

RULAND MANUFACTURING CO
USSK40-32MM-32MM-SS

Pin & Block U-Joint - 32 mm Bore Size A, 32 mm Bore Size B, 2.5000 in OD, 7.0000 in Length, Stainless Steel Material
MI ITEM #11877647
MFR #USSK40-32MM-32MM-SS
Price$4,576.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
USSK40-32MM-32MM-SS

Pin & Block U-Joint - 32 mm Bore Size A, 32 mm Bore Size B, 2.5000 in OD, 7.0000 in Length, Stainless Steel Material
MI ITEM #11877647
MFR #USSK40-32MM-32MM-SS

Mfr description
USSK40-32MM-32MM-SS U-JOINT SINGLE FRICT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,576.18/each

Specifications

Dimensions

  • Bore Depth
    2.0906 in
  • Bore Size A
    32 mm
  • Bore Size B
    32 mm
  • Outside Diameter
    2.5000 in
  • Overall Length
    7.0000 in
  • Weight
    6.6080 lbs

Details

  • Boot Kit Number
    UBOOT40/64-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    USSK
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant
  • Static Breaking Torque
    23250.00 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)