Motion
USSK40-35MM-30MM-F

RULAND MANUFACTURING CO
USSK40-35MM-30MM-F

U-Joint Single Friction Brng Set Screw W/Keys 35Mm X 30Mm Bores 2.495 In. (63.4Mm) Od Steel
MI ITEM #11877652
MFR #USSK40-35MM-30MM-F
List Price$4,798.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
USSK40-35MM-30MM-F

U-Joint Single Friction Brng Set Screw W/Keys 35Mm X 30Mm Bores 2.495 In. (63.4Mm) Od Steel
MI ITEM #11877652
MFR #USSK40-35MM-30MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,798.70/each for your price

Overview

Mfr description
USSK40-35MM-30MM-F U-JOINT SINGLE FRICTI

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    32000.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    2.0906 in
  • Overall Length
    7.0000 in
  • Series
    USSK40
  • Boot Kit Number
    UBOOT40/64-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    2.4961 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text