Motion
USSK48-24-24-F
Pin & Block U-Joint - 1.5000 in Bore Size A, 1.5000 in Bore Size B, 2.9950 in OD, 9.2500 in Length, Alloy Steel Material
MI ITEM #11877658
MFR #USSK48-24-24-F
List Price$4,176.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 1.5000 in Bore Size A, 1.5000 in Bore Size B, 2.9950 in OD, 9.2500 in Length, Alloy Steel Material
MI ITEM #11877658
MFR #USSK48-24-24-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,176.58/each for your price

Overview

Mfr description
USSK48-24-24-F U-JOINT SINGLE FRICTION B

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    55000.00 in-lbs
  • Material
    Alloy Steel
  • Bore Size A
    1.5000 in
  • Bore Depth
    3.0000 in
  • Bore Size B
    1.5000 in
  • Overall Length
    9.2500 in
  • Series
    USSK
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant
  • Boot Kit Number
    UBOOT48/76-NI-KIT
  • Weight
    12.6420 lbs
  • Manufacturer Product Page
  • Outside Diameter
    2.9950 in
  • Screw Thread Size
    1/2-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought