Motion
WCLK-10-F
One Piece Clamp Collar w/ Keyway - One Piece - Split, Steel, 0.6250 in Bore, 1.3130 in OD, 0.9375 in Width
Mi Item #11878791
MFR #WCLK-10-F
Price$85.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Clamp Collar w/ Keyway - One Piece - Split, Steel, 0.6250 in Bore, 1.3130 in OD, 0.9375 in Width
Mi Item #11878791
MFR #WCLK-10-F

Mfr description
WCLK-10-F NOMAR SHAFT COLLAR DOUBLE WIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.96/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Bore Size
    0.6250 in
  • Clearance Diameter Max
    1.5000 in
  • Outside Diameter
    1.3130 in
  • Screw Size
    #10-32
  • Weight
    0.240 lb
  • Width
    0.9375 in

Details

  • Construction
    One Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp w/Keyway
  • Manufacturer Catalog Number
    WCLK-10-F
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452930573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)