Motion
WCLK-12-F
Ruland WCLK-12-F - 3/4" Double Wide Shaft Collar, Black Oxide Steel, One-Piece Clamp Style With Keyway, 1 1/2" OD, 1 1/16" Width
MI ITEM #11878793
MFR #WCLK-12-F
List Price$69.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland WCLK-12-F - 3/4" Double Wide Shaft Collar, Black Oxide Steel, One-Piece Clamp Style With Keyway, 1 1/2" OD, 1 1/16" Width
MI ITEM #11878793
MFR #WCLK-12-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.69/each for your price

Overview

Mfr description
WCLK-12-F NOMAR SHAFT COLLAR DOUBLE WIDE

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp w/Keyway
  • Bore Diameter
    0.7500 in
  • Construction
    One Piece - Split
  • Outside Diameter
    1.5000 in
  • Bore Size
    0.7500 in
  • Width
    1.0625 in
  • Material
    Steel
  • Clearance Diameter Max
    1.8080 in
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/4-28
  • Weight
    0.360 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    WCLK-12-F
  • UPC_NO
    63452930575
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought