Motion
WCLK-20-SS
One Piece Clamp Collar w/ Keyway - One Piece - Split, Stainless Steel, 1.2500 in Bore, 2.0630 in OD, 1.0625 in Width
MI ITEM #11878802
MFR #WCLK-20-SS
Price$497.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Clamp Collar w/ Keyway - One Piece - Split, Stainless Steel, 1.2500 in Bore, 2.0630 in OD, 1.0625 in Width
MI ITEM #11878802
MFR #WCLK-20-SS

Mfr description
WCLK-20-SS NOMAR SHAFT COLLAR DOUBLE WID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$497.44/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Bore Size
    1.2500 in
  • Clearance Diameter Max
    2.2950 in
  • Outside Diameter
    2.0630 in
  • Screw Size
    1/4-28
  • Weight
    0.590 lb
  • Width
    1.0625 in

Details

  • Construction
    One Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp w/Keyway
  • Manufacturer Catalog Number
    WCLK-20-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452930584

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)