Motion
WCLK-32-F
Ruland WCLK-32-F - 2" Double Wide Shaft Collar, Black Oxide Steel, One-Piece Clamp Style With Keyway, 3" OD, 1 15/32" Width
MI ITEM #11878807
MFR #WCLK-32-F
Price$466.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland WCLK-32-F - 2" Double Wide Shaft Collar, Black Oxide Steel, One-Piece Clamp Style With Keyway, 3" OD, 1 15/32" Width
MI ITEM #11878807
MFR #WCLK-32-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$466.35/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Bore Size
    2 in
  • Clearance Diameter Max
    3.3600 in
  • Outside Diameter
    3 in
  • Screw Size
    5/16-24
  • Weight
    1.460 lb
  • Width
    1.4688 in

Details

  • Construction
    One Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp w/Keyway
  • Manufacturer Catalog Number
    WCLK-32-F
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452930589

Overview

Mfr description
WCLK-32-F NOMAR SHAFT COLLAR DOUBLE WIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought