Motion
WCLK-6-F
Ruland WCLK-6-F - 3/8" Double Wide Shaft Collar, Black Oxide Steel, One-Piece Clamp Style With Keyway, 7/8" OD, 3/4" Width
MI ITEM #11878809
MFR #WCLK-6-F
List Price$42.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland WCLK-6-F - 3/8" Double Wide Shaft Collar, Black Oxide Steel, One-Piece Clamp Style With Keyway, 7/8" OD, 3/4" Width
MI ITEM #11878809
MFR #WCLK-6-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.54/each for your price

Overview

Mfr description
WCLK-6-F NOMAR SHAFT COLLAR DOUBLE WIDE

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp w/Keyway
  • Bore Diameter
    0.3750 in
  • Construction
    One Piece - Split
  • Outside Diameter
    0.8750 in
  • Bore Size
    0.3750 in
  • Width
    0.7500 in
  • Material
    Steel
  • Clearance Diameter Max
    1.0270 in
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    #6-32
  • Weight
    0.090 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    WCLK-6-F
  • UPC_NO
    63452930591
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text