Motion
WSPK-12-SS
Ruland WSPK-12-SS - 3/4" Double Wide Shaft Collar, 303 Stainless Steel, Two-Piece Clamp Style With Keyway, 1 1/2" OD, 1 1/16" Width
Mi Item #11878819
MFR #WSPK-12-SS
Price$171.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland WSPK-12-SS - 3/4" Double Wide Shaft Collar, 303 Stainless Steel, Two-Piece Clamp Style With Keyway, 1 1/2" OD, 1 1/16" Width
Mi Item #11878819
MFR #WSPK-12-SS

Mfr description
WSPK-12-SS NOMAR SHAFT COLLAR DOUBLE WID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.63/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Bore Size
    0.7500 in
  • Clearance Diameter Max
    1.8080 in
  • Outside Diameter
    1.5000 in
  • Screw Size
    1/4-28
  • Weight
    0.360 lb
  • Width
    1.0625 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp w/Keyway
  • Manufacturer Catalog Number
    WSPK-12-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452930598
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)